https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR000TDJnM1ppOHhNRFF4T0RZMk9UQTJNREV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxmMTg0YzA5NjhkNGEwNGViNjZkYjQ1YzEzZDMzZGJhN2YyYjQ2NmIwZGQxMmZhNWUxYzllYzRmMmFkN2Y3MDEx
BROWNING
BROWNING
35V975SF
BROWNING BROWNING
Description
35V975SF SHEAVE ; NON-RETURNABLE 3 GROOVE 97.75"OD
Transmission Pulley; 3 Grooves; 9-3/4" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 9.65" Pitch Minimum; 9.65" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
1065812
BDI #
331447
Details
595.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/35V975SF/p/331447
Your Price
$ 595.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
9.625
EAN
0662289416226
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SF
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type A3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
35V975SF
Manufacturer Internal Number
1065812
Weight / LBS
22.6
Long Description
Transmission Pulley; 3 Grooves; 9-3/4" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 9.65" Pitch Minimum; 9.65" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Outside Diameter
9.75 Inch | 247.65 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
9.65 Inch | 245.11 Millimeter
Pitch Diameter Maximum
9.65 Inch | 245.11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh