https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNjB8aW1hZ2UvanBlZ3xhR0k1TDJneU1TOHhNREV4TXpVNE9ETXpNRFV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w2MTIwNzdlYzI4YjFkODBkMzMzOTdiMWJjNTI0NDRjMTNhNzAwOWUyNzU5NzhiMzllOTRhNDZmMTlkMjhiNjNi
RINGBALL
RINGBALL
3B154SK
RINGBALL RINGBALL
Description
3B154SK SHEAVE ; FOR A+B BELT
3 Grooves; 15-3/4" OD; Bushed; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; Keyway
Part #
3B154SK
BDI #
18262826
Details
299.65
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3B154SK/p/18262826
Your Price
$ 299.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
13.61
EAN
0623647470847
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
3 Grooves; 15-3/4" OD; Bushed; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Pitch Diameter Maximum
15.4 Inch | 391.16 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
15.75 Inch | 400.05 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh