https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-3G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1OTh8aW1hZ2UvanBlZ3xhR05rTDJoa055OHhNRFF5TWpRMk5ERTFNVFU0TWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xmY2M1MjJkNDNlNWE5MTc2ODIwYTI0OTRhMjMyNmMyNzNhZmJlZjNlOTRhYTVlMWI1NTI5MjU3MTNiMzMyYjRi
DODGE
DODGE
3B3.4-1210
DODGE DODGE
Description
3B3.4-1210 TAPER LOCK V-BELT SHEAVE
3 Grooves; 3-3/4" Outside Diameter; Bushed; 1210 Bushing Series; A | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Part #
118229
BDI #
256576
Details
118.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3B3-4-1210/p/256576
Your Price
$ 118.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.412
EAN
0782475095278
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
1210
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3B3.4-1210 SHEAVE
Manufacturer Internal Number
118229
Weight / LBS
3.11
Long Description
3 Grooves; 3-3/4" Outside Diameter; Bushed; 1210 Bushing Series; A | B Belt Series; 3" Pitch Minimum; 3.4" Pitch Maximum; 1/2 To 1-1/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
3.4 Inch | 86.36 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
3 Inch | 76.2 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh