https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-3G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1OTh8aW1hZ2UvanBlZ3xhR05rTDJoa055OHhNRFF5TWpRMk5ERTFNVFU0TWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xmY2M1MjJkNDNlNWE5MTc2ODIwYTI0OTRhMjMyNmMyNzNhZmJlZjNlOTRhYTVlMWI1NTI5MjU3MTNiMzMyYjRi
DODGE
DODGE
3B4.4-1610
DODGE DODGE
Description
3B4.4-1610 TAPER LOCK V-BELT SHEAVE
3 Grooves; 4-3/4" Outside Diameter; Bushed; 1610 Bushing Series; A | B Belt Series; 4" Pitch Minimum; 4.4" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Part #
118234
BDI #
256579
Details
146.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3B4-4-1610/p/256579
Your Price
$ 146.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.324
EAN
0782475095308
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
1610
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3B4.4-1610 SHEAVE
Manufacturer Internal Number
118234
Weight / LBS
5.12
Long Description
3 Grooves; 4-3/4" Outside Diameter; Bushed; 1610 Bushing Series; A | B Belt Series; 4" Pitch Minimum; 4.4" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Outside Diameter
4.75 Inch | 120.65 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
4.4 Inch | 111.76 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Pitch Diameter Minimum
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh