BROWNING
BROWNING
3B5V234
BROWNING BROWNING
Description
3B5V234 V-BELT PULLEY SHEAVE ; 3 GROOVE 23.68"OD
Transmission Pulley; 3 Grooves; 23.68" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 22.9" Pitch Minimum; 23-1/2" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
3694411
BDI #
328989
Details
991.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3B5V234/p/328989
Your Price
$ 991.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
29.03
EAN
0662289034826
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 4
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3B5V234
Manufacturer Internal Number
3694411
Weight / LBS
61.5
Long Description
Transmission Pulley; 3 Grooves; 23.68" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 22.9" Pitch Minimum; 23-1/2" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
22.9 Inch | 581.66 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 12.7 To 61.913 Millimeter
Pitch Diameter Maximum
23.5 Inch | 596.9 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
23.68 Inch | 601.472 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh