https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-ST-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzODd8aW1hZ2UvanBlZ3xhREl4TDJnME5TOHhNREE0TmpBeU5qazJPVEV4T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxTlVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ZWY2ODdiNTRmYmM1NzI1MDdhYjIzZjY4Zjg1MzI1ZDc5NDdhYjI1MTI1MWI3ZTc2MDYyYzNhYWQwZDdiNjNkMw
DODGE
DODGE
3B5V62-B
DODGE DODGE
Description
3B5V62-B TAPER LOCK V-BELT SHEAVE
3 Grooves; 6.48" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 5.8" Pitch Minimum; 6.3" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
469095
BDI #
21832616
Details
184.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3B5V62-B/p/21832616
Your Price
$ 184.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.658
EAN
0782477470707
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1/2 To 2-7/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3B5V62-B SHEAVE
Manufacturer Internal Number
3VV62
Weight / LBS
10.27
Long Description
3 Grooves; 6.48" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 5.8" Pitch Minimum; 6.3" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
6.3 Inch | 160.02 Millimeter
Outside Diameter
6.48 Inch | 164.592 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
5.8 Inch | 147.32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh