BROWNING
BROWNING
3B5V80
BROWNING BROWNING
Description
3B5V80 V-BELT PULLEY SHEAVE ; 3 GROOVE 8.28"OD
Transmission Pulley; 3 Grooves; 8.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 7.6" Pitch Minimum; 8.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
3694304
BDI #
329008
Details
250.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3B5V80/p/329008
Your Price
$ 250.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.45
EAN
0662289035281
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 4
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3B5V80
Manufacturer Internal Number
3694304
Weight / LBS
14.2
Long Description
Transmission Pulley; 3 Grooves; 8.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 7.6" Pitch Minimum; 8.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.28 Inch | 210.312 Millimeter
Pitch Diameter Minimum
7.6 Inch | 193.04 Millimeter
Pitch Diameter Maximum
8.1 Inch | 205.74 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 12.7 To 61.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh