https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-3G-BSH-SP-AB5V-R1-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQyNTB8aW1hZ2UvanBlZ3xhR0pqTDJoaE9DOHhNRFkwT1RNeE56QTBPRE0xTUM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpOSFgwSlRTRjlUVUY5QlFqVldYMUl4WDBGZk16QXdlRE13TUM1cWNHY3xkNGIzNzU0NDNlMGNhOGJhZjExMGExZTllMzUxNzZhZGMyNGM2MDI1Njk0M2U3M2MyNmFmNDczYjVlODcxNzQy
DODGE
DODGE
3B5V88-R1
DODGE DODGE
Description
3B5V88-R1 TAPER LOCK V-BELT SHEAVE
Transmission Pulley; 3 Grooves; 9" Outside Diameter; Bushed; R1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 8.6" Pitch Diameter Minimum; 8.82" Pitch Diameter Maximum; Keyway
Part #
469105
BDI #
22265690
Details
257.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3B5V88-R1/p/22265690
Your Price
$ 257.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
10.519
EAN
0782477470806
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
R1
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1-1/8 To 3-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
469105
Weight / LBS
19.8
Long Description
Transmission Pulley; 3 Grooves; 9" Outside Diameter; Bushed; R1 Bushing Size; A | B | 5V Belt Series; 1/2" Belt Width Minimum; 21/32" Belt Width Maximum; 8.6" Pitch Diameter Minimum; 8.82" Pitch Diameter Maximum; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
8.82 Inch | 224.028 Millimeter
Pitch Diameter Minimum
8.6 Inch | 218.44 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh