https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-3G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIzMzJ8aW1hZ2UvanBlZ3xhRE5rTDJobFl5OHhNRFF5TWpNM05USTFNVGs1T0M5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpOSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w0MDFhZTVmZGU0MWViNzg5MjE5OTJiMDZhMGJlMjQ1M2M1OWI0NmU2N2M1ZjIwYjIxM2Y1M2I1ZjA2YzA0OWEy
DODGE
DODGE
3B5V90-B
DODGE DODGE
Description
3B5V90-B TAPER LOCK V-BELT SHEAVE
3 Grooves; 9.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 8.6" Pitch Minimum; 9.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
469106
BDI #
21832632
Details
262.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3B5V90-B/p/21832632
Your Price
$ 262.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
8.827
EAN
0782477470813
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Bushing Bore Range - Inch
1/2 To 2-7/16
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3B5V90-B SHEAVE
Manufacturer Internal Number
3VV90
Weight / LBS
19.46
Long Description
3 Grooves; 9.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 8.6" Pitch Minimum; 9.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
8.6 Inch | 218.44 Millimeter
Pitch Diameter Maximum
9.1 Inch | 231.14 Millimeter
Outside Diameter
9.28 Inch | 235.712 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh