BROWNING
BROWNING
3B5V90
BROWNING BROWNING
Description
3B5V90 V-BELT PULLEY SHEAVE ; 3 GROOVE 9.28"OD
Transmission Pulley; 3 Grooves; 9.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 8.6" Pitch Minimum; 9.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Part #
3694320
BDI #
329010
Details
267.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3B5V90/p/329010
Your Price
$ 267.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.79
EAN
0662289037803
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 4
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3B5V90
Manufacturer Internal Number
3694320
Weight / LBS
14.5
Long Description
Transmission Pulley; 3 Grooves; 9.28" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 8.6" Pitch Minimum; 9.1" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
9.1 Inch | 231.14 Millimeter
Outside Diameter
9.28 Inch | 235.712 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 12.7 To 61.913 Millimeter
Pitch Diameter Minimum
8.6 Inch | 218.44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh