https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA4N3xpbWFnZS9qcGVnfGFHRTNMMmc0WWk4eE1EYzJOamt6TVRNMk1UZ3lNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFGRVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fGI0ZTE3ODhkM2U1ZmU2YjNhMDc0N2Q3YzkyN2EyZTkyNTk5MzQzZmY2NmVjZGIzN2VhMWM0ODhjOGRhMmZmZTA
DODGE
DODGE
3C11.0-E
DODGE DODGE
Description
3C110-E V-BELT QD SHEAVE
3 Grooves; 11.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
455817
BDI #
280827
Details
504.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3C11-0-E/p/280827
Your Price
$ 504.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
16.601
EAN
0782475158881
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3C110-E SHEAVE
Manufacturer Internal Number
455817
Weight / LBS
36.6
Long Description
3 Grooves; 11.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
11 Inch | 279.4 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
11.4 Inch | 289.56 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh