https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-3G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY0MDR8aW1hZ2UvanBlZ3xhREk1TDJobFppOHhNRFF5TWpRMk5EZ3dOamswTWk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MWQwNzZhN2VhNGU3NTNiNzAyMjRhMTc3ZmZiN2VhZTZlNDI4NjRjYTY2ZGE4M2RmZDliNzUxOWYzYzczNzk0OA
DODGE
DODGE
3C12.0-3020
DODGE DODGE
Description
3C12.0-3020 TAPER LOCK V-BELT SHEAVE
3 Grooves; 12.4" Outside Diameter; Bushed; 3020 Bushing Series; C Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 7/8 To 3-1/4" Bushing Bore Range; Keyway
Part #
115328
BDI #
256050
Details
675.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3C12-0-3020/p/256050
Your Price
$ 675.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
18.487
EAN
0782475559060
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3020
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3C12.0-3020 SHEAVE
Manufacturer Internal Number
115328
Weight / LBS
40.72
Long Description
3 Grooves; 12.4" Outside Diameter; Bushed; 3020 Bushing Series; C Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 7/8 To 3-1/4" Bushing Bore Range; Keyway
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
12 Inch | 304.8 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Outside Diameter
12.4 Inch | 314.96 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh