https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR000TDJnM1ppOHhNRFF4T0RZMk9UQTJNREV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxmMTg0YzA5NjhkNGEwNGViNjZkYjQ1YzEzZDMzZGJhN2YyYjQ2NmIwZGQxMmZhNWUxYzllYzRmMmFkN2Y3MDEx
TB WOODS
TB WOODS
3C13.0E
TB WOODS TB WOODS
Description
3C13.0E TRANSMISSION PULLEY
3 Grooves; 13.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
1303C
BDI #
983878
Details
644.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3C13-0E/p/983878
Your Price
$ 644.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
19.026
EAN
0698672031615
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
1303C
Manufacturer Internal Number
1303C
Weight / LBS
49.3
Long Description
3 Grooves; 13.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Outside Diameter
13.4 Inch | 340.36 Millimeter
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh