https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwM3xpbWFnZS9qcGVnfGFHUmhMMmhpTmk4eE1EYzJPRGt6TVRRNE56YzNOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDg5NTQ0NmIxYmJlYmIxYzU3YWEzNmI1NTcyMGI1MzMzZjMzMTU3ZjllMDYzOTU2OGMyYWJkMDEzOGRlNDEzMzY
DODGE
DODGE
3C18.0-3030
DODGE DODGE
Description
3C18.0-3030 TAPER LOCK V-BELT SHEAVE
3 Grooves; 18.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Part #
115014
BDI #
255940
Details
946.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3C18-0-3030/p/255940
Your Price
$ 946.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
34.958
EAN
0782475089819
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3030
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3C18.0-3030 SHEAVE
Manufacturer Internal Number
115014
Weight / LBS
77
Long Description
3 Grooves; 18.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 18" Pitch Minimum; 18" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Bushing Bore Range
15/16 To 3-1/4 Inch | 28 To 80 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Pitch Diameter Maximum
18 Inch | 457.2 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Outside Diameter
18.4 Inch | 467.36 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh