https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwM3xpbWFnZS9qcGVnfGFHUmhMMmhpTmk4eE1EYzJPRGt6TVRRNE56YzNOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDg5NTQ0NmIxYmJlYmIxYzU3YWEzNmI1NTcyMGI1MzMzZjMzMTU3ZjllMDYzOTU2OGMyYWJkMDEzOGRlNDEzMzY
DODGE
DODGE
3C20.0-3030
DODGE DODGE
Description
3C20.0-3030 ; POR TAPER LOCK SHEAVE
3 Grooves; 20.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Part #
115009
BDI #
255936
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3C20-0-3030/p/255936
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
36.774
EAN
0782475089772
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3030
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3C20.0-3030 SHEAVE
Manufacturer Internal Number
115009
Weight / LBS
75.6
Long Description
3 Grooves; 20.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 15/16 To 3-1/4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Pitch Diameter Minimum
20 Inch | 508 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Outside Diameter
20.4 Inch | 518.16 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 28 To 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh