https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyN3xpbWFnZS9qcGVnfGFEY3hMMmc0TXk4eE1EYzJPRGt5TmpJM056WTJNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGM1M2E2MmQ5YzNlMTUwZGY2NmFiYzZiMzJiOWQyYWE5M2ZiM2Y2MTdkYTM0NDVjZTdmYjQ4NmIyMTIxZTE0ZGU
MEGADYNE GROUP
MEGADYNE GROUP
3C440F
MEGADYNE GROUP MEGADYNE GROUP
Description
3C440F CONVENTIONAL QD SHEAVE ; 3 GRV C SECTION F BUSHING CAST IRON
3 Grooves; 44.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 44" Pitch Minimum; 44" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
3C440F
BDI #
17108085
Details
3651.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3C440F/p/17108085
Your Price
$ 3,651.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
86.18
EAN
0746041038403
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
190
Long Description
3 Grooves; 44.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 44" Pitch Minimum; 44" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
44.4 Inch | 1127.76 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
44 Inch | 1117.6 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Pitch Diameter Maximum
44 Inch | 1117.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh