https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA4N3xpbWFnZS9qcGVnfGFHRTNMMmc0WWk4eE1EYzJOamt6TVRNMk1UZ3lNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFGRVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fGI0ZTE3ODhkM2U1ZmU2YjNhMDc0N2Q3YzkyN2EyZTkyNTk5MzQzZmY2NmVjZGIzN2VhMWM0ODhjOGRhMmZmZTA
DODGE
DODGE
3C5.0-SD
DODGE DODGE
Description
3C50-SD V-BELT QD SHEAVE
3 Grooves; 5.4" Outside Diameter; Bushed; SD Bushing Series; C Belt Series; 5" Pitch Minimum; 5" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
455806
BDI #
280816
Details
286.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3C5-0-SD/p/280816
Your Price
$ 286.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.833
EAN
0782475158775
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SD
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3C50-SD SHEAVE
Manufacturer Internal Number
455806
Weight / LBS
8.45
Long Description
3 Grooves; 5.4" Outside Diameter; Bushed; SD Bushing Series; C Belt Series; 5" Pitch Minimum; 5" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
5 Inch | 127 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
5 Inch | 127 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.4 Inch | 137.16 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh