https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYyN3xpbWFnZS9qcGVnfGFEY3hMMmc0TXk4eE1EYzJPRGt5TmpJM056WTJNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGM1M2E2MmQ5YzNlMTUwZGY2NmFiYzZiMzJiOWQyYWE5M2ZiM2Y2MTdkYTM0NDVjZTdmYjQ4NmIyMTIxZTE0ZGU
JASON INDUSTRIAL
JASON INDUSTRIAL
3C500F
JASON INDUSTRIAL JASON INDUSTRIAL
Description
3C500F CONVENTIONAL QD SHEAVE ; 3 GRV C SECTION F BUSHING CAST IRON
3 Grooves; 50.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 50" Pitch Minimum; 50" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
3C500F
BDI #
17108087
Details
4370.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3C500F/p/17108087
Your Price
$ 4,370.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
113.4
EAN
0746041038410
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
250
Long Description
3 Grooves; 50.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 50" Pitch Minimum; 50" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
50 Inch | 1270 Millimeter
Outside Diameter
50.4 Inch | 1280.16 Millimeter
Pitch Diameter Minimum
50 Inch | 1270 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh