https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc4OHxpbWFnZS9qcGVnfGFHUXdMMmd6Tmk4eE1EYzJPRFF5TURBME5EZ3pNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFGRVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3wzNGRhZmViODkyYWQ0ZmNlOTc2NmI1Zjc0Y2VlMDA3ZTU1MjVkYzQ0Nzc2ZTU1MmZkM2JmY2RlMjAyMzEyNzMw
DODGE
DODGE
3D20.0-J
DODGE DODGE
Description
3D20.0-J Q-D SHEAVE
3 Grooves; 20.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Part #
455955
BDI #
280964
Details
924.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3D20-0-J/p/280964
Your Price
$ 924.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
82.1
EAN
0782475160266
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
J
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3D200-J SHEAVE
Manufacturer Internal Number
455955
Weight / LBS
181
Long Description
3 Grooves; 20.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Outside Diameter
20.64 Inch | 524.256 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 50 To 100 Millimeter
Pitch Diameter Minimum
20 Inch | 508 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh