![3D27.0-J](/medias/INDXXXPULLEY-FXD-3G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNjB8aW1hZ2UvanBlZ3xhR0k1TDJneU1TOHhNREV4TXpVNE9ETXpNRFV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w2MTIwNzdlYzI4YjFkODBkMzMzOTdiMWJjNTI0NDRjMTNhNzAwOWUyNzU5NzhiMzllOTRhNDZmMTlkMjhiNjNi)
![3D27.0-J](/medias/INDXXXPULLEY-FXD-3G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwNjB8aW1hZ2UvanBlZ3xhR0k1TDJneU1TOHhNREV4TXpVNE9ETXpNRFV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w2MTIwNzdlYzI4YjFkODBkMzMzOTdiMWJjNTI0NDRjMTNhNzAwOWUyNzU5NzhiMzllOTRhNDZmMTlkMjhiNjNi)
DODGE
DODGE
3D27.0-J
DODGE DODGE
Description
3D27.0-J Q-D SHEAVE
3 Grooves; 27.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 27" Pitch Minimum; 27" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Part #
455957
BDI #
280966
Details
2235.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3D27-0-J/p/280966
Your Price
$ 2,235.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
107.048
EAN
0782475160280
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
J
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3D270-J SHEAVE
Manufacturer Internal Number
455957
Weight / LBS
211
Long Description
3 Grooves; 27.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 27" Pitch Minimum; 27" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Outside Diameter
27.64 Inch | 702.056 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
27 Inch | 685.8 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Maximum
27 Inch | 685.8 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 50 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh