BROWNING
BROWNING
3F3V31X1
BROWNING BROWNING
Description
3F3V31X1 V-BELT PULLEY SHEAVE ; NON-RETURNABLE
1" Bore; 3 Grooves; 3.15" Outside Diameter; Finished Bore; No Bushing; 3V Belt Series; 3.1" Pitch Minimum; 3.1" Pitch Maximum; Keyway
Part #
1059740
BDI #
326160
Details
174.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3F3V31X1/p/326160
Your Price
$ 174.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.95
EAN
0662289219209
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type F
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3F3V31X1
Manufacturer Internal Number
1059740
Weight / LBS
2.1
Long Description
1" Bore; 3 Grooves; 3.15" Outside Diameter; Finished Bore; No Bushing; 3V Belt Series; 3.1" Pitch Minimum; 3.1" Pitch Maximum; Keyway
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
3.1 Inch | 78.74 Millimeter
Pitch Diameter Minimum
3.1 Inch | 78.74 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh