BROWNING
BROWNING
3F3V33X 1 1/8
BROWNING BROWNING
Description
3F3V33X 1 1/8 V-BELT PULLEY SHEAVE ; NON-RETURNABLE
1-1/8" Bore; 3 Grooves; 3.35" Outside Diameter; Finished Bore; No Bushing; 3V Belt Series; 3.3" Pitch Minimum; 3.3" Pitch Maximum; Keyway
Part #
1059849
BDI #
326161
Details
181.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3F3V33X-1-1-8/p/326161
Your Price
$ 181.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.222
EAN
0662289189311
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Type F
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3F3V33X 1 1/8
Manufacturer Internal Number
1059849
Weight / LBS
2.5
Long Description
1-1/8" Bore; 3 Grooves; 3.35" Outside Diameter; Finished Bore; No Bushing; 3V Belt Series; 3.3" Pitch Minimum; 3.3" Pitch Maximum; Keyway
Outside Diameter
3.35 Inch | 85.09 Millimeter
Pitch Diameter Minimum
3.3 Inch | 83.82 Millimeter
Pitch Diameter Maximum
3.3 Inch | 83.82 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh