BROWNING
BROWNING
3G3V26
BROWNING BROWNING
Description
3G3V26 V-BELT PULLEY SHEAVE ; NON-RETURNABLE
3 Grooves; 2.65" Outside Diameter; Bushed; G Bushing Series; 3V Belt Series; 2.6" Pitch Minimum; 2.6" Pitch Maximum; 3/8 To 1" Bushing Bore Range; Keyway
Part #
1059211
BDI #
326163
Details
187.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3G3V26/p/326163
Your Price
$ 187.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.599
EAN
0662289288786
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
G
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type G2 | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3G3V26
Manufacturer Internal Number
1059211
Weight / LBS
1.1
Long Description
3 Grooves; 2.65" Outside Diameter; Bushed; G Bushing Series; 3V Belt Series; 2.6" Pitch Minimum; 2.6" Pitch Maximum; 3/8 To 1" Bushing Bore Range; Keyway
Pitch Diameter Minimum
2.6 Inch | 66.04 Millimeter
Bushing Bore Range
3/8 To 1 Inch | 9.525 To 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
2.6 Inch | 66.04 Millimeter
Outside Diameter
2.65 Inch | 67.31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh