BROWNING
BROWNING
3TB124
BROWNING BROWNING
Description
3TB124 V-BELT PULLEY SHEAVE ; 3 GROOVES 12-3/4"OD BUSHED SPLIT TAPER B
Transmission Pulley; 3 Grooves; 12-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Part #
1002708
BDI #
328536
Details
470.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3TB124/p/328536
Your Price
$ 470.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
11.85
EAN
0662289192267
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3TB124
Manufacturer Internal Number
1002708
Weight / LBS
25.4
Long Description
Transmission Pulley; 3 Grooves; 12-3/4" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Pitch Diameter Maximum
12.4 Inch | 314.96 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh