BROWNING
BROWNING
3TB86
BROWNING BROWNING
Description
3TB86 V-BELT PULLEY SHEAVE ; 3 GROOVES 8.95" OD BUSHED SPLIT TAPER B
3 Grooves; 8.95" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 8.2" Pitch Minimum; 8.6" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Part #
1002468
BDI #
328566
Details
319.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3TB86/p/328566
Your Price
$ 319.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
8.868
EAN
0662289212095
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3TB86
Manufacturer Internal Number
1002468
Weight / LBS
18.9
Long Description
3 Grooves; 8.95" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 8.2" Pitch Minimum; 8.6" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
8.2 Inch | 208.28 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Outside Diameter
8.95 Inch | 227.33 Millimeter
Pitch Diameter Maximum
8.6 Inch | 218.44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh