BROWNING
BROWNING
3TC240
BROWNING BROWNING
Description
3TC240 V-BELT PULLEY SHEAVE ; NON-RETURNABLE 3 GRV FACE WIDTH 3-1/4"
3 Grooves; 24.4" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Part #
1010347
BDI #
319231
Details
2469.21
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3TC240/p/319231
Your Price
$ 2,469.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
32.234
EAN
0662289310760
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3TC240
Manufacturer Internal Number
1010347
Weight / LBS
71
Long Description
3 Grooves; 24.4" Outside Diameter; Bushed; Q1 Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
24 Inch | 609.6 Millimeter
Pitch Diameter Minimum
24 Inch | 609.6 Millimeter
Outside Diameter
24.4 Inch | 619.76 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh