https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyNHxpbWFnZS9qcGVnfGFEWmxMMmhrTkM4eE1EYzNNREV3TlRjeU9UQTFOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5UlJGOUxWMTh6TURCNE16QXdMbXB3Wnd8NjI3NjkyODlhNjE0MzE5NTI5Y2MzYjk4YWJiNzBiMWY1OTc1ZGQ0ZjVjN2Q5OTIzYjE0M2Y4NzQzZDNmMTc0MQ
CONTINENTAL
CONTINENTAL
3V10.6-10-E
CONTINENTAL CONTINENTAL
Description
3V10.6-10-E PULLEY
10 Grooves; 10.6" Outside Diameter; Bushed; E Bushing Series; 3V Belt Series; 10.55" Pitch Minimum; 10.55" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
20180516
BDI #
411960
Details
847.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3V10-6-10-E/p/411960
Your Price
$ 847.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
15.059
EAN
0037256296611
Product Group - BDI
M02354
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
E
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
20180516
Weight / LBS
33.2
Long Description
10 Grooves; 10.6" Outside Diameter; Bushed; E Bushing Series; 3V Belt Series; 10.55" Pitch Minimum; 10.55" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 35 To 80 Millimeter
Outside Diameter
10.6 Inch | 269.24 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
10.55 Inch | 267.97 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
10.55 Inch | 267.97 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh