https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc0NHxpbWFnZS9qcGVnfGFEazRMMmd4WVM4eE1EYzJOak0yT0Rnd01EYzVPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFGRVgwdFhYek13TUhnek1EQXVhbkJufDE3MzgzNzI5YjQwOGU4N2VmYTliMGZlNjFiMjBkYmNiYTc5ZTczNjFkYTQ3ZDI4ZDE0NmM2YjU3MjUyN2Y1YzQ
CONTINENTAL
CONTINENTAL
3V10.6-4-SK
CONTINENTAL CONTINENTAL
Description
3V10.6-4-SK PULLEY
4 Grooves; 10.6" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 10.55" Pitch Minimum; 10.55" Pitch Maximum; 7/16 To 2-5/8" Bushing Bore Range; Keyway
Part #
20180520
BDI #
411964
Details
433.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3V10-6-4-SK/p/411964
Your Price
$ 433.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.94
EAN
0037256296659
Product Group - BDI
M02354
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SK
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
20180520
Weight / LBS
15.3
Long Description
4 Grooves; 10.6" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 10.55" Pitch Minimum; 10.55" Pitch Maximum; 7/16 To 2-5/8" Bushing Bore Range; Keyway
Bushing Bore Range
7/16 To 2-5/8 Inch | 24 To 55 Millimeter
Pitch Diameter Minimum
10.55 Inch | 267.97 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
10.55 Inch | 267.97 Millimeter
Outside Diameter
10.6 Inch | 269.24 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh