https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm
CONTINENTAL
CONTINENTAL
3V10.6-5-SK
CONTINENTAL CONTINENTAL
Description
3V10.6-5-SK PULLEY
5 Grooves; 10.6" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 10.55" Pitch Minimum; 10.55" Pitch Maximum; 7/16 To 2-5/8" Bushing Bore Range; Keyway
Part #
20180521
BDI #
411965
Details
440.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3V10-6-5-SK/p/411965
Your Price
$ 440.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.666
EAN
0037256296666
Product Group - BDI
M02354
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
SK
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
3V10.6-5-SK PULLEY
Manufacturer Internal Number
20180521
Weight / LBS
16.9
Long Description
5 Grooves; 10.6" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 10.55" Pitch Minimum; 10.55" Pitch Maximum; 7/16 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
10.55 Inch | 267.97 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/16 To 2-5/8 Inch | 24 To 55 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
10.55 Inch | 267.97 Millimeter
Outside Diameter
10.6 Inch | 269.24 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh