https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1
CONTINENTAL
CONTINENTAL
3V25.0-8-E
CONTINENTAL CONTINENTAL
Description
3V25.0-8-E PULLEY
8 Grooves; 25" Outside Diameter; Bushed; E Bushing Series; 3V Belt Series; 24.95" Pitch Minimum; 24.95" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
20180561
BDI #
412005
Details
1762.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3V25-0-8-E/p/412005
Your Price
$ 1,762.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
41.912
EAN
0037256297069
Product Group - BDI
M02354
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
E
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
20180561
Weight / LBS
92.4
Long Description
8 Grooves; 25" Outside Diameter; Bushed; E Bushing Series; 3V Belt Series; 24.95" Pitch Minimum; 24.95" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 35 To 80 Millimeter
Outside Diameter
25 Inch | 635 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
24.95 Inch | 633.73 Millimeter
Pitch Diameter Minimum
24.95 Inch | 633.73 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh