https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR000TDJnM1ppOHhNRFF4T0RZMk9UQTJNREV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxmMTg0YzA5NjhkNGEwNGViNjZkYjQ1YzEzZDMzZGJhN2YyYjQ2NmIwZGQxMmZhNWUxYzllYzRmMmFkN2Y3MDEx
TB WOODS
TB WOODS
3V3.15X3-SH
TB WOODS TB WOODS
Description
3V3.15X3-SH TRANSMISSION PULLEY
3 Grooves; 3.15" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 3.1" Pitch Minimum; 3.1" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Part #
3V3153
BDI #
988614
Details
91.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3V3-15X3-SH/p/988614
Your Price
$ 91.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.906
EAN
0698672050395
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SH
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
3V3153
Manufacturer Internal Number
3V3153
Weight / LBS
2.6
Long Description
3 Grooves; 3.15" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 3.1" Pitch Minimum; 3.1" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Pitch Diameter Minimum
3.1 Inch | 78.74 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
3.1 Inch | 78.74 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.15 Inch | 80.01 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh