https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh
CONTINENTAL
CONTINENTAL
3V3.65-2-SH
CONTINENTAL CONTINENTAL
Description
3V3.65-2-SH PULLEY
2 Grooves; 3.65" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 3.6" Pitch Minimum; 3.6" Pitch Maximum; 7/16 To 1-11/16" Bushing Bore Range; Keyway
Part #
20180575
BDI #
412019
Details
123.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3V3-65-2-SH/p/412019
Your Price
$ 123.29 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.68
EAN
0037256297205
Product Group - BDI
M02354
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SH
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
20180575
Weight / LBS
1.5
Long Description
2 Grooves; 3.65" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 3.6" Pitch Minimum; 3.6" Pitch Maximum; 7/16 To 1-11/16" Bushing Bore Range; Keyway
Outside Diameter
3.65 Inch | 92.71 Millimeter
Pitch Diameter Maximum
3.6 Inch | 91.44 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
7/16 To 1-11/16 Inch | 24 To 35 Millimeter
Pitch Diameter Minimum
3.6 Inch | 91.44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh