https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh
TB WOODS
TB WOODS
3V4.12X2-SH
TB WOODS TB WOODS
Description
3V4.12X2-SH TRANSMISSION PULLEY
2 Grooves; 4.12" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 4.07" Pitch Minimum; 4.07" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Part #
3V4122
BDI #
989976
Details
85.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3V4-12X2-SH/p/989976
Your Price
$ 85.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.997
EAN
0698672050746
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SH
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
3V4122
Manufacturer Internal Number
3V4122
Weight / LBS
2.9
Long Description
2 Grooves; 4.12" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 4.07" Pitch Minimum; 4.07" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
4.07 Inch | 103.378 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
4.12 Inch | 104.648 Millimeter
Pitch Diameter Minimum
4.07 Inch | 103.378 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh