![3V4.5-2-SH](/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh)
![3V4.5-2-SH](/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh)
CONTINENTAL
CONTINENTAL
3V4.5-2-SH
CONTINENTAL CONTINENTAL
Description
3V4.5-2-SH PULLEY
2 Grooves; 4-1/2" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 4.45" Pitch Minimum; 4.45" Pitch Maximum; 7/16 To 1-11/16" Bushing Bore Range; Keyway
Part #
20180589
BDI #
412033
Details
149.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3V4-5-2-SH/p/412033
Your Price
$ 149.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.27
EAN
0037256297342
Product Group - BDI
M02354
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SH
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
3V4.5-2-SH PULLEY
Manufacturer Internal Number
20180589
Weight / LBS
2.8
Long Description
2 Grooves; 4-1/2" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 4.45" Pitch Minimum; 4.45" Pitch Maximum; 7/16 To 1-11/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/16 To 1-11/16 Inch | 24 To 35 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
4.45 Inch | 113.03 Millimeter
Outside Diameter
4.5 Inch | 114.3 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
4.45 Inch | 113.03 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh