https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc0NjV8aW1hZ2UvanBlZ3xhREptTDJobU1TOHhNREUwTVRjNE5qVXpPREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWHpNd01GZ3pNREF1YW5Cbnw5MGZhNDQxYzc0MmE0NWVmNTI4ZTZjMzE1MjhjMWI4YTk2NGJkZTE2YTZkYmQzNjc2NTc2YWVhMzI3MDBlODdh
CONTINENTAL
CONTINENTAL
3V6.9-2-SDS
CONTINENTAL CONTINENTAL
Description
3V6.9-2-SDS PULLEY
2 Grooves; 6.9" Outside Diameter; Bushed; SDS Bushing Series; 3V Belt Series; 6.85" Pitch Minimum; 6.85" Pitch Maximum; 7/16 To 2" Bushing Bore Range; Keyway
Part #
20180642
BDI #
412086
Details
237.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3V6-9-2-SDS/p/412086
Your Price
$ 237.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.585
EAN
0037256297878
Product Group - BDI
M02354
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
20180642
Weight / LBS
5.7
Long Description
2 Grooves; 6.9" Outside Diameter; Bushed; SDS Bushing Series; 3V Belt Series; 6.85" Pitch Minimum; 6.85" Pitch Maximum; 7/16 To 2" Bushing Bore Range; Keyway
Outside Diameter
6.9 Inch | 175.26 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
6.85 Inch | 173.99 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
6.85 Inch | 173.99 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
7/16 To 2 Inch | 24 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh