https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-ST-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NTZ8aW1hZ2UvanBlZ3xhRGxqTDJnNU15OHhNREE0TmpBeU56RTJOVGN5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxTlVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w3MTk3MWViNjFiMWI0MzJmNzZjYzBmMGRhMTQxNTZlYTg0OWNlZGNjOTRiNDhjMWFmZjcyZmNjM2ZjOTQ2ZmY5
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4 3V 265 G
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4 3V 265 G V-BELT SHEAVE ; 4GR 3V 2.65" OD BORED FOR G BUSHING
Transmission Pulley; 4 Grooves; 2.65" Outside Diameter; Bushed; G Bushing Series; 3V Belt Series; 2.6" Pitch Minimum; 2.6" Pitch Maximum; 3/8 To 1" Bushing Bore Range; Keyway
Part #
4 3V 265 G
BDI #
21978000
Details
158.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-3V-265-G/p/21978000
Your Price
$ 158.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.635
EAN
0697950733234
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
G
Belt Series
3V
Bushing Bore Range - Inch
3/8 To 1
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
1.4
Long Description
Transmission Pulley; 4 Grooves; 2.65" Outside Diameter; Bushed; G Bushing Series; 3V Belt Series; 2.6" Pitch Minimum; 2.6" Pitch Maximum; 3/8 To 1" Bushing Bore Range; Keyway
Pitch Diameter Minimum
2.6 Inch | 66.04 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
2.6 Inch | 66.04 Millimeter
Outside Diameter
2.65 Inch | 67.31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh