https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-ST-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2NTZ8aW1hZ2UvanBlZ3xhRGxqTDJnNU15OHhNREE0TmpBeU56RTJOVGN5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxTlVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w3MTk3MWViNjFiMWI0MzJmNzZjYzBmMGRhMTQxNTZlYTg0OWNlZGNjOTRiNDhjMWFmZjcyZmNjM2ZjOTQ2ZmY5
TIMKEN
TIMKEN
4-3V-300-G
TIMKEN TIMKEN
Description
4-3V-300-G V-BELT SHEAVE ; QD BUSHED 101758037
Transmission Pulley; 4 Grooves; 3" Outside Diameter; Bushed; G Bushing Series; 3V Belt Series; 2.95" Pitch Minimum; 2.95" Pitch Maximum; 3/8 To 1" Bushing Bore Range; Keyway
Part #
4-3V-300-G
BDI #
24307317
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-3V-300-G/p/24307317
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.953
EAN
0070964137715
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
G
Belt Series
3V
Bushing Bore Range - Inch
3/8 To 1
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 4 Grooves; 3" Outside Diameter; Bushed; G Bushing Series; 3V Belt Series; 2.95" Pitch Minimum; 2.95" Pitch Maximum; 3/8 To 1" Bushing Bore Range; Keyway
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
2.95 Inch | 74.93 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Pitch Diameter Maximum
2.95 Inch | 74.93 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter