https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMxNnxpbWFnZS9qcGVnfGFETXlMMmd5Tnk4eE1EYzJOalExTnprNU5USTVOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDNlNzdkZmUyNTJhM2EwNmY2NmFkMmIyYmEwYjcwZGE0YzlhODA3MThhZDNhODIyNGE2M2JmMzkwNTM3NjAxZTA
DODGE
DODGE
4/3V19.0-3020
DODGE DODGE
Description
4-3V19.0-3020 TAPER LOCK V-BELT SHEAVE
4 Grooves; 19" Outside Diameter; Bushed; 3020 Bushing Series; 3V Belt Series; 18.95" Pitch Minimum; 18.95" Pitch Maximum; 7/8 To 3-1/4" Bushing Bore Range; Keyway
Part #
112275
BDI #
255102
Details
681.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-3V19-0-3020/p/255102
Your Price
$ 681.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
17.411
EAN
0782475555666
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3020
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4-3V19.0-3020 SHEAVE
Manufacturer Internal Number
112275
Weight / LBS
38.35
Long Description
4 Grooves; 19" Outside Diameter; Bushed; 3020 Bushing Series; 3V Belt Series; 18.95" Pitch Minimum; 18.95" Pitch Maximum; 7/8 To 3-1/4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
18.95 Inch | 481.33 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
18.95 Inch | 481.33 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh