![4-3V19.00-SF](/medias/INDDODPULLEY-FXD-4G-BSH-QD-3V-SF-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNDN8aW1hZ2UvanBlZ3xhR1V3TDJnME5pOHhNRFkwT1RFME9Ua3pNVFUxTUM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpSSFgwSlRTRjlSUkY4elZsOVRSbDlCWHpNd01IZ3pNREF1YW5Cbnw5YzM5MDUwZTZlOTI1ZDI0OGQ5ZmVhZDI0OTE2N2YwZDdmODY3NDY1MzE5MzYwZjAyZGI2YTM3ZTBjNmViNzkw)
![4-3V19.00-SF](/medias/INDDODPULLEY-FXD-4G-BSH-QD-3V-SF-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNDN8aW1hZ2UvanBlZ3xhR1V3TDJnME5pOHhNRFkwT1RFME9Ua3pNVFUxTUM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpSSFgwSlRTRjlSUkY4elZsOVRSbDlCWHpNd01IZ3pNREF1YW5Cbnw5YzM5MDUwZTZlOTI1ZDI0OGQ5ZmVhZDI0OTE2N2YwZDdmODY3NDY1MzE5MzYwZjAyZGI2YTM3ZTBjNmViNzkw)
DODGE
DODGE
4-3V19.00-SF
DODGE DODGE
Description
4-3V19.00-SF V-BELT QD SHEAVE ; 4/3V19.0-SF QD SHEAVE
Transmission Pulley; 4 Grooves; 19" Outside Diameter; Bushed; SF Bushing Size; 3V Belt Series; 3/8" Belt Width Minimum; 3/8" Belt Width Maximum; 19" Pitch Diameter Minimum; 19" Pitch Diameter Maximum; Keyway
Part #
455185
BDI #
280262
Details
529.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-3V19-00-SF/p/280262
Your Price
$ 529.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
19.414
EAN
0782475152612
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SF
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455185
Weight / LBS
40
Long Description
Transmission Pulley; 4 Grooves; 19" Outside Diameter; Bushed; SF Bushing Size; 3V Belt Series; 3/8" Belt Width Minimum; 3/8" Belt Width Maximum; 19" Pitch Diameter Minimum; 19" Pitch Diameter Maximum; Keyway
Pitch Diameter Minimum
19 Inch | 482.6 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
19 Inch | 482.6 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh