https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzMnxpbWFnZS9qcGVnfGFETXpMMmd3TUM4eE1EYzNNalkwTlRVME16azJOaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDU2NjkyYzIyYzY2YTE0ZTk3MzViNGUzYWUxNmEzYTZlM2M0ODFkZGMwNGZmYTI1MDVjNTNmZmU5ZThlMmRiNTE
LEESON
LEESON
4-3V1900-SF
LEESON LEESON
Description
4-3V1900-SF ; POR CAST IRON V PULLEY
4 Grooves; 19" OD; Bushed; 3V Belt Series; 18.95" Pitch Minimum; 18.95" Pitch Maximum; Keyway
Part #
4-3V1900-SF
BDI #
17101522
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-3V1900-SF/p/17101522
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SF
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Long Description
4 Grooves; 19" OD; Bushed; 3V Belt Series; 18.95" Pitch Minimum; 18.95" Pitch Maximum; Keyway
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
18.95 Inch | 481.33 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
18.95 Inch | 481.33 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh