https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2MnxpbWFnZS9qcGVnfGFHUTJMMmhsT0M4eE1EYzJOalkwTmpjek9EazNOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFSTVgwdFhYMU5QVEY4ek1EQjRNekF3TG1wd1p3fGNiODllN2M1MWZjNjZmNWIyYWE3MDBkNTI5OWQ3YjRlNTUwMWNiM2I0ZGU1ZjBkNzczZGU3ZTdkZmZiNWRlZmI
DODGE
DODGE
4/3V3.35-1610
DODGE DODGE
Description
4-3V3.35-1610 TAPER LOCK V-BELT SHEAVE
4 Grooves; 3.35" Outside Diameter; Bushed; 1610 Bushing Series; 3V Belt Series; 3.3" Pitch Minimum; 3.3" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Part #
112211
BDI #
255084
Details
125.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-3V3-35-1610/p/255084
Your Price
$ 125.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.745
EAN
0782475087495
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
1610
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4-3V3.35-1610 SHEAVE
Manufacturer Internal Number
112211
Weight / LBS
1.64
Long Description
4 Grooves; 3.35" Outside Diameter; Bushed; 1610 Bushing Series; 3V Belt Series; 3.3" Pitch Minimum; 3.3" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
3.3 Inch | 83.82 Millimeter
Pitch Diameter Minimum
3.3 Inch | 83.82 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.35 Inch | 85.09 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh