https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc0NHxpbWFnZS9qcGVnfGFEazRMMmd4WVM4eE1EYzJOak0yT0Rnd01EYzVPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFGRVgwdFhYek13TUhnek1EQXVhbkJufDE3MzgzNzI5YjQwOGU4N2VmYTliMGZlNjFiMjBkYmNiYTc5ZTczNjFkYTQ3ZDI4ZDE0NmM2YjU3MjUyN2Y1YzQ
MEGADYNE GROUP
MEGADYNE GROUP
4/3V300SH
MEGADYNE GROUP MEGADYNE GROUP
Description
4/3V300SH DEEP WEDGE SHEAVE ; 4 GROOVES 3" OD
4 Grooves; 3" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 2.95" Pitch Minimum; 2.95" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Part #
4/3V300SH
BDI #
17108268
Details
70.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-3V300SH/p/17108268
Your Price
$ 70.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
EAN
0746041040260
Product Group - BDI
M02356
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SH
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
4 Grooves; 3" Outside Diameter; Bushed; SH Bushing Series; 3V Belt Series; 2.95" Pitch Minimum; 2.95" Pitch Maximum; 1/2 To 1-11/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
2.95 Inch | 74.93 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 24 To 35 Millimeter
Pitch Diameter Minimum
2.95 Inch | 74.93 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh