https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-4G-BSH-QD-3V-E-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNDN8aW1hZ2UvanBlZ3xhRGMzTDJoaU9TOHhNRFkwT1RFMU1ESTVNVGs1T0M5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpSSFgwSlRTRjlSUkY4elZsOUZYMEZmTXpBd2VETXdNQzVxY0djfGIwM2Y1ZDVkZTlmMjk5MWZhNGJmOWE3OTM4OGJiYzZhYjI3OTg4OTRjMmIyNTJiYWRlNjUwMzY3NmU5ZDg3MTg
DODGE
DODGE
4-3V33.50-E
DODGE DODGE
Description
4-3V33.50-E V-BELT QD SHEAVE
Transmission Pulley; 4 Grooves; 33-1/2" Outside Diameter; Bushed; E Bushing Size; 3V Belt Series; 3/8" Belt Width Minimum; 3/8" Belt Width Maximum; 33-1/2" Pitch Diameter Minimum; 33-1/2" Pitch Diameter Maximum; Keyway
Part #
455187
BDI #
280264
Details
1640.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-3V33-50-E/p/280264
Your Price
$ 1,640.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
40.279
EAN
0782475152636
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
E
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455187
Weight / LBS
65
Long Description
Transmission Pulley; 4 Grooves; 33-1/2" Outside Diameter; Bushed; E Bushing Size; 3V Belt Series; 3/8" Belt Width Minimum; 3/8" Belt Width Maximum; 33-1/2" Pitch Diameter Minimum; 33-1/2" Pitch Diameter Maximum; Keyway
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter
Pitch Diameter Minimum
33.5 Inch | 850.9 Millimeter
Outside Diameter
33.5 Inch | 850.9 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
33.5 Inch | 850.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh