https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-4G-BSH-QD-3V-SDS-B-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3MTN8aW1hZ2UvanBlZ3xhRGRsTDJoak5DOHhNRFkwT1RFME9ETTVNVFExTkM5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpSSFgwSlRTRjlSUkY4elZsOVRSRk5mUWw4ek1EQjRNekF3TG1wd1p3fDIxMTMxMGYzYTc3ODZkMDMwZWFmYzIzNWE0Mjc4YjAxN2YxMjg2OGI1MjkxYWRmNmU3ZmUwYjYxN2I1YjgyMzY
DODGE
DODGE
4/3V4.75-SDS
DODGE DODGE
Description
4-3V4.75-SDS V-BELT QD SHEAVE
Transmission Pulley; 4 Grooves; 4-3/4" Outside Diameter; Bushed; SDS Bushing Size; 3V Belt Series; 3/8" Belt Width Minimum; 3/8" Belt Width Maximum; 4-3/4" Pitch Diameter Minimum; 4-3/4" Pitch Diameter Maximum; Keyway
Part #
455175
BDI #
280252
Details
117.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-3V4-75-SDS/p/280252
Your Price
$ 117.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.834
EAN
0782475152513
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SDS
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Block Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455175
Weight / LBS
5.3
Long Description
Transmission Pulley; 4 Grooves; 4-3/4" Outside Diameter; Bushed; SDS Bushing Size; 3V Belt Series; 3/8" Belt Width Minimum; 3/8" Belt Width Maximum; 4-3/4" Pitch Diameter Minimum; 4-3/4" Pitch Diameter Maximum; Keyway
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
4.75 Inch | 120.65 Millimeter
Pitch Diameter Maximum
4.75 Inch | 120.65 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 24 To 42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh