https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA0NjN8aW1hZ2UvanBlZ3xhR015TDJnM1pDOHhNREV4TXpVNE56YzBNRGN3TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3wyYzRjNTZlMzVkM2RjNTcyMzk0YTJlMjM1YTBiOWZmOWRiZTQ3OWFhMTNhMzg2MmVhZWU0ZWYxYTkxYzUwNTYy
MEGADYNE GROUP
MEGADYNE GROUP
4-3V6.90
MEGADYNE GROUP MEGADYNE GROUP
Description
4-3V6.90 ; POR HTB TIMING BELT
4 Grooves; 6.9" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 6.85" Pitch Minimum; 6.85" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
4-3V6.90
BDI #
17108234
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-3V6-90/p/17108234
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.03
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SK
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
4-3V6.90
Weight / LBS
11.1
Long Description
4 Grooves; 6.9" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 6.85" Pitch Minimum; 6.85" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Minimum
6.85 Inch | 173.99 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Outside Diameter
6.9 Inch | 175.26 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
6.85 Inch | 173.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh