Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4/3V800SK https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDQ4NTN8aW1hZ2UvanBlZ3xhR05rTDJnNE1pOHhNRFV3TmprME9UWXlNemd6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTZlMDdiYjczMmUxZmIyZTRhNjg3ZTg2MGU5OWRkNTg0YjZkMDJiYWJjMDc4ZGYzZDQzYTA4YjJmODc3MTI4
17108295 Sheaves - Fixed Pitch 

MEGADYNE GROUP MEGADYNE GROUP

4/3V800SK

Description

NOT AVAILABLE IN CA

4 Grooves; 8" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 7.95" Pitch Minimum; 7.95" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway

Part #

4/3V800SK

BDI #
17108295

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
EAN
0746041040406
Product Group - BDI
M02356
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SK
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
4/3V800SK
Long Description
4 Grooves; 8" Outside Diameter; Bushed; SK Bushing Series; 3V Belt Series; 7.95" Pitch Minimum; 7.95" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Outside Diameter
8 Inch | 203.2 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
7.95 Inch | 201.93 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Pitch Diameter Maximum
7.95 Inch | 201.93 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh