https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc5MjN8aW1hZ2UvanBlZ3xhR05oTDJneU5TOHhNREUwTVRrNU1UYzJNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWHpNd01GZ3pNREF1YW5Cbnw4YzExZjhkY2RmYjA4ZTk5MTgwYTI4YWRlZGFiZjM4NTFlMThiYzZlNDc5ZWFmNjMzNWYwMDNiNWExM2Q0YWZm
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4 5V 900 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4 5V 900 TB V-BELT SHEAVE ; 4 GROOVES 9" OD BUSHED
Transmission Pulley; 4 Grooves; 9" Outside Diameter; Bushed; 2517 Bushing Series; 5V Belt Series; 8.9" Pitch Minimum; 8.9" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Part #
4 5V 900 TB
BDI #
619354
Details
357.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-5V-900-TB/p/619354
Your Price
$ 357.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
8.754
EAN
0697950156170
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
2517
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
19
Long Description
Transmission Pulley; 4 Grooves; 9" Outside Diameter; Bushed; 2517 Bushing Series; 5V Belt Series; 8.9" Pitch Minimum; 8.9" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
8.9 Inch | 226.06 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
8.9 Inch | 226.06 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh