https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzMnxpbWFnZS9qcGVnfGFETXpMMmd3TUM4eE1EYzNNalkwTlRVME16azJOaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDU2NjkyYzIyYzY2YTE0ZTk3MzViNGUzYWUxNmEzYTZlM2M0ODFkZGMwNGZmYTI1MDVjNTNmZmU5ZThlMmRiNTE
MEGADYNE GROUP
MEGADYNE GROUP
4-5V14.0
MEGADYNE GROUP MEGADYNE GROUP
Description
4-5V14.0 HTB TIMING BELT ; TIGER
4 Grooves; 14" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 13.9" Pitch Minimum; 13.9" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
4-5V14.0
BDI #
17108242
Details
749.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-5V14-0/p/17108242
Your Price
$ 749.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
20.55
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
E
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
4-5V14.0
Weight / LBS
45.3
Long Description
4 Grooves; 14" Outside Diameter; Bushed; E Bushing Series; 5V Belt Series; 13.9" Pitch Minimum; 13.9" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
13.9 Inch | 353.06 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
13.9 Inch | 353.06 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh