https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-4G-BSH-QD-5V-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYwNDN8aW1hZ2UvanBlZ3xhREl5TDJnNE1pOHhNRFkwT1RJMk1qQXpNRGczT0M5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpSSFgwSlRTRjlSUkY4MVZsOUJYek13TUhnek1EQXVhbkJufGI4MTk3NWUyOTNlNTZmY2ZhYmZjMDdlYTFkMmExOTUyMmI4ZTQwYzFhMzNlYTQ3ODZhMTQ5MWY3ODhjODlmMTI
DODGE
DODGE
4-5V23.60-F
DODGE DODGE
Description
4-5V23.60-F V-BELT QD SHEAVE ; 4/5V23.6-F V-BELT SHEAVE
Transmission Pulley; 4 Grooves; 23.6" Outside Diameter; Bushed; F Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 23.6" Pitch Diameter Minimum; 23.6" Pitch Diameter Maximum; Keyway
Part #
455326
BDI #
280402
Details
1148.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-5V23-60-F/p/280402
Your Price
$ 1,148.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
37.285
EAN
0782475154012
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
F
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
455326
Weight / LBS
75
Long Description
Transmission Pulley; 4 Grooves; 23.6" Outside Diameter; Bushed; F Bushing Size; 5V Belt Series; 5/8" Belt Width Minimum; 5/8" Belt Width Maximum; 23.6" Pitch Diameter Minimum; 23.6" Pitch Diameter Maximum; Keyway
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Outside Diameter
23.6 Inch | 599.44 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
23.6 Inch | 599.44 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
23.6 Inch | 599.44 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh