https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc1MjF8aW1hZ2UvanBlZ3xhRFV5TDJnek55OHhNREV4TXpVNU1qUTVNakEyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkYzJhNGMxYTQ4YWU5MjU1MmFhOWQ0MzA5NmI2YWVjYzJiNDQ3ZWE3MGU1NWY3NzI5MTFhMTUxYzRlMDY5OWE0
DODGE
DODGE
4/5V37.5-4040
DODGE DODGE
Description
4-5V37.5-4040 TAPER LOCK V-BELT SHEAVE
4 Grooves; 37-1/2" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 37.4" Pitch Minimum; 37.4" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway
Part #
111033
BDI #
254793
Details
3420.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-5V37-5-4040/p/254793
Your Price
$ 3,420.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
74.571
EAN
0782475085194
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
4040
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4-5V37.5-4040 SHEAVE
Manufacturer Internal Number
111033
Weight / LBS
164.4
Long Description
4 Grooves; 37-1/2" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 37.4" Pitch Minimum; 37.4" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway
Outside Diameter
37.5 Inch | 952.5 Millimeter
Pitch Diameter Maximum
37.4 Inch | 949.96 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 48 To 100 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
37.4 Inch | 949.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh